missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Soy Grits, Defatted

Product Code. 11492781 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
2.26 kg
11.33 kg
45.35 kg
Unit Size:
100lb
25lb
5lb
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11492781 2.26 kg 5lb
11402791 11.33 kg 25lb
11412791 45.35 kg 100lb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11492781 Supplier MP Biomedicals™ Supplier No. 0296002405
 Restricted Item
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Defatted, Crude Protein > 48%

Defatted soybeans ground coarsely, used in animal research diets.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Crude Protein & gt;48%, Crude Fat & gt;0.5%, Crude Fiber <3.5%
Format Powder
For Use With (Application) Used in animal research diet
Quantity 2.26 kg
Storage Requirements 15°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.