missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Soy Protein Isolated

Product Code. 11492771 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
2.26 kg
11.33 kg
45.35 kg
Unit Size:
100lb
25lb
5lb
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11492771 11.33 kg 25lb
11482771 2.26 kg 5lb
11402781 45.35 kg 100lb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11492771 Supplier MP Biomedicals™ Supplier No. 0290545625
  • ONLINE EXCLUSIVE PRICE
    481.00 €
    455.70 € / 25lb
    Save 25.30 €
    5% Off
 Restricted Item
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protein 92%

A source of protein used in preparing animal research diets.

Specifications

Product Type Animal Diet
Components Protein (N x 6.25) 92%, Moisture 6%, Ash 4.1%, Fat (PE extract) 0.8%, Fiber (crude) 0.25%, Calcium 0.15%, Phosphorus 0.8%, Sodium 1.3%, Potassium 0.05%, Particle Size 90% through 100 mesh, pH (water slurry) 7.1, Standard Plate Count <10000/g, Salmonella Ne gative, Yeast-Mold <100/g, Trypsin Inhibitor 4.9 to 7.3 mg/g protein
Format Powder
For Use With (Application) Soy Protein isolated used in preparing animal research diets
Quantity 11.33 kg
Storage Requirements 15°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.