missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Transport Factors

Product Code. 11424286 Shop All MP Biomedicals Products
Change view
Click to view available options
pH:
6.8
7.24
Unit Size:
1g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. pH Unit Size
11424286 6.8 1g
11414286 7.24 1g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11424286 Supplier MP Biomedicals™ Supplier No. 08823431
  • ONLINE EXCLUSIVE PRICE
    848.00 €
    804.30 € / 1g
    Save 43.70 €
    5% Off
 Restricted Item
Estimated Shipment: 15-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Transport factors are proteins which enable small metabolites to be carried in usable form to cells. Transferrin binds iron and makes it available to cells in a recognizable form.

†Contains <1.0% iron.

Specifications

Content And Storage -20°C
Product Type Transferrin
pH 6.8
Quantity 1 g
Source Pooled Human Plasma
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.