missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Tryptone, Powdered Media

Product Code. 11490245 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
500 g
Unit Size:
500g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11490245 500 g 500g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11490245 Supplier MP Biomedicals™ Supplier No. 091010817
  • ONLINE EXCLUSIVE PRICE
    201.00 €
    190.05 € / 500g
    Save 10.95 €
    5% Off
 Restricted Item
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pancreatic digest of casein

Tryptone is a pancreatic digest of casein. It is utillized as a source of nitrogen in many culture media for growing bacteria as well as fungi. Tryptone supplements media for the cultivation and maintenance of fastidious aerobic and facultative microorganisms, such as E. coli and Pseudomonas species. It is used to supplement media in the cultivation of anaerobes.

  • The lack of detectable carbohydrates makes this peptone an excellent choice for bacterial studies based on fermentation reactions.
  • Its high level of tryptophan makes it useful in the production of indol.

Specifications

Content And Storage 15 to 30°C
Form Powder
Product Type Microbiology Media
For Use With (Application) Cultivation and maintenance of fastidious aerobic and facultative microorganisms such as Escherichia coli and Pseudomonas species
Quantity 500 g

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.