missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ U.S.P. XIII No. 2 Salt Mixture

Product Code. 11415662 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
10 kg
50 kg
Unit Size:
10kg
50kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11415662 10 kg 10kg
11425662 50 kg 50kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11415662 Supplier MP Biomedicals™ Supplier No. 0290284510
 Restricted Item
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Mineral Mix for rodent diet. Use in conjunction with supplement U.S.P. XIII, No. 2 Mineral Mix (cat # 960300) for long term growth and development of the rat.

Composition (Ingredients, Amount):

  • Calcium Biphosphate, 13.58%
  • Calcium Lactate, 32.69%
  • Ferric Citrate (16 to 17% Fe), 2.96%
  • Magnesium Sulfate, 13.7%
  • Potassium Phosphate Dibasic, 23.99%
  • Sodium Biphosphate, 8.73%
  • Sodium Chloride, 4.35%

This mineral mix does not supply the essential minerals manganese, zinc, copper, iodine, chromium, and selenium. The calcium level is low. MP recommends the use of supplement.

U.S.P. XIII, No. 2 Mineral Mix (Catalog number 960300) in conjunction with this formulation for long term growth and development of the rat.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Calcium Biphosphate 13.58%, Calcium Lactate 32.69%, Ferric Citrate (16 to 17% Fe) 2.96%, Ma gnesium Sulfate 13.7%, Potassium Phosphate Dibasic 23.99%, Sodium Biphosphate 8.73%, Sodium Chloride 4.35%
Format Powder
For Use With (Application) Mineral mix for Rodent diet
Quantity 10 kg
Storage Requirements 15°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.