Learn More
Descrizione
Composition (Ingredients, Amount):
- Calcium Biphosphate, 13.58%
- Calcium Lactate, 32.69%
- Ferric Citrate (16 to 17% Fe), 2.96%
- Magnesium Sulfate, 13.7%
- Potassium Phosphate Dibasic, 23.99%
- Sodium Biphosphate, 8.73%
- Sodium Chloride, 4.35%
This mineral mix does not supply the essential minerals manganese, zinc, copper, iodine, chromium, and selenium. The calcium level is low. MP recommends the use of supplement.
U.S.P. XIII, No. 2 Mineral Mix (Catalog number 960300) in conjunction with this formulation for long term growth and development of the rat.
Specifica
Specifica
| Product Type | Animal Diet |
| Components | Calcium Biphosphate 13.58%, Calcium Lactate 32.69%, Ferric Citrate (16 to 17% Fe) 2.96%, Ma gnesium Sulfate 13.7%, Potassium Phosphate Dibasic 23.99%, Sodium Biphosphate 8.73%, Sodium Chloride 4.35% |
| Format | Powder |
| For Use With (Application) | Mineral mix for Rodent diet |
| Quantity | 50 kg |
| Storage Requirements | 15°C to 30°C |
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.