missing translation for 'onlineSavingsMsg'
Learn More

Medline Scientific™ Multi-position Magnetic Stirrers

Product Code. 12957236
Click to view available options
Model:
MS-51M
MS-52M
MS-53M
Capacity:
10 positions
15 positions
5 positions
Wattage:
45 w
85 w
135 w
Width (Metric):
130 mm
251 mm
378 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12957236

Brand: Medline Scientific™ AAH332415K

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With strong magnetic coupling to ensure constant stirring.

  • Ergonomic design, lightweight, easy to operate and low profile
  • Spark-less, silent and durable BLCD motor
  • Wide top plate
  • Two non-slip silicon plate covers
  • Non-slip rubber feet
  • Digital PID feedback control for every single point, separately
  • User-friendly operation and time setting modes allowing various ways of multi-position stirring to meet users’ demands: single point, multiple point, whole row, whole column, etc.
  • Easy-to-read VFD and intuitive control panel
  • Bright and vivid LED position indicating lamps
  • Chemically resistant 304 grade stainless steel top-plate
  • Designed to protect internal components from accidental spills
  • Built-in thermal shutdown and current limit protection

Specifications

Speed 30 to 2000 rpm
Capacity 5 positions
Voltage 100/240 V
Wattage 45 w
Height (Metric) 75 mm
Width (Metric) 130 mm
Electrical Requirements 100 to 240V, 50/60Hz, 45w
Frequency 50/60 Hz
Model MS-51M
Type Multi-position Stirrer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.