missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ M Series (MTR 17 and MTR 21) Refrigerated Microcentrifuges

Product Code. 31925069 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
MTR 17 - General Use Only
MTR 17 - IVD-MD
MTR 21 - General Use Only
MTR 21 - IVD-MD
Rotor:
24 x 1.5/2 mL
24 x 1.5/2 mL and 18 x 1.5/2 mL
24 x 1.5/2 mL and 18 x 1.5/2 mL rotor
Max. Speed:
13,300 rpm
14,800 rpm
Voltage:
230 V
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Rotor Max. Speed Voltage Unit Size
31925069 MTR 17 - General Use Only 24 x 1.5/2 mL 13,300 rpm 230 V Each
31925066 MTR 21 - General Use Only 24 x 1.5/2 mL 14,800 rpm 230 V Each
31925064 MTR 21 - General Use Only 24 x 1.5/2 mL and 18 x 1.5/2 mL 14,800 rpm 230 V Each
31925065 MTR 17 - IVD-MD 24 x 1.5/2 mL 13,300 rpm 230 V Each
31925071 MTR 21 - IVD-MD 24 x 1.5/2 mL 14,800 rpm 230 V Each
31925072 MTR 21 - IVD-MD 24 x 1.5/2 mL and 18 x 1.5/2 mL rotor 14,800 rpm 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31925069 Supplier Thermo Scientific™ Supplier No. 75002583
  • ONLINE EXCLUSIVE PRICE
    5442.08 €
    3379.99 € / Pack of 1
    Save 2062.09 €
    37% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fast acceleration. Precision performance. Confidence in every spin.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

The refrigerated models feature Thermo Scientific™ GreenCool™ Technology, a next-generation natural refrigerant cooling system for enhanced sustainability.

Choose from seven optional rotors to find the ideal fit for your application, with two speed options. Intuitive controls, easy-to-read displays, and fast one-click centrifuge lid closure simplify daily operation, while rapid acceleration and deceleration ensure efficient performance.

Lightweight engineered polymer rotors deliver outstanding corrosion resistance, complemented by ergonomic one-click rotor opening and closing. Transparent rotor design enhances safety, supported by certified Thermo Scientific™ ClickSeal™ biocontainment lids, and a unique dual-row rotor eliminates the need for adapters altogether.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 2 mL
Max. Speed 13,300 rpm
Max. RCF 17,000 x g
Noise Level <48 dBA
Certifications/Compliance UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Ventilated No
Dimensions (L x W x H) Exterior 44 x 29 x 33 cm
Model MTR 17 - General Use Only
Rotor Included Yes
Refrigerated Yes
Green Technology Yes
Net Weight 25 kg
Voltage 230 V
Rotor 24 x 1.5/2 mL
Product Type MTR 17
Display Type Keypad
Temperature Range (Metric) -9°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.