missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Muff Cover with Drawstring and Tunnelized Elastic

Product Code. 31937551 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Diameter (Metric):
10.16 to 13.97 cm
13.97 to 20.32 cm
2.54 to 4.45 cm
20.32 to 30.48 cm
25.4 to 35. 56 cm
4.45 to 6.35 cm
6.35 to 10.16 cm
Unit Size:
Pack of 1000
Pack of 500
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
31937551 2.54 to 4.45 cm Pack of 1000
31937522 4.45 to 6.35 cm Pack of 1000
31937526 6.35 to 10.16 cm Pack of 1000
31937519 10.16 to 13.97 cm Pack of 1000
31937546 13.97 to 20.32 cm Pack of 1000
31937520 20.32 to 30.48 cm Pack of 500
31937539 25.4 to 35. 56 cm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 31937551 Supplier Keystone Cleanroom Products Supplier No. 1034TWTD
  • ONLINE EXCLUSIVE PRICE
    3332.11 €
    2649.04 € / Pack of 1000
    Save 683.07 €
    20% Off
Estimated Shipment: 19-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Prevents dust and particulates from entering orifices.

  • Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
  • Prevents dust and other particulate from entering orifices of any size
  • Tunnelized elastic minimizes fiber shedding and particulate generation
  • Autoclavable - can be used during sterilization to reduce time consuming wrapping
  • Breathable, while providing a superior barrier post sterilization
  • Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
  • Manufactured and packaged in a Controlled Cleanroom Environment
  • Resists tearing and punctures
  • Eliminates Autoclave Tape Residue
  • Made from 1422A Tyvek Material
  • Latex-free rubber
  • Hydrophoic
  • Lint-Free

Specifications

Autoclavable Autoclavable
Closure Type Drawstring
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Length (English) 4 in.
Width (English) 4 in.
Diameter (English) 1 to 1.75 in.
Diameter (Metric) 2.54 to 4.45 cm
Product Type Round Cover
Length (Metric) 10.16 cm
Width (Metric) 10.16 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.