missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnace With Flap Door, 1100°C

Product Code. 15426682 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
3 L
5 L
9 L
15 L
24 L
40 L
Temperature Control:
B410
C450
Digital Basis PID Controller B410
Unit Size:
Each
Product Code. Capacity (Metric) Temperature Control unitSize
15426682 5 L B410 Each
15426672 3 L C450 Each
15426732 40 L Digital Basis PID Controller B410 Each
15416702 9 L C450 Each
15426712 15 L B410 Each
15446722 24 L C450 Each
15436722 24 L B410 Each
15436732 40 L C450 Each
8 options
This item is not returnable. View return policy

Product Code. 15426682

Brand: Nabertherm™ L052K1RN1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.

  • Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Only fiber materials are used which are not classified as carciogenic according to TRGS 905, class 1 or 2
  • Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
  • Adjustable air inlet integrated in door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for lownoise operation
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
  • Defined application within the constraints of the operating instructions
  • Very short delivery times for standard furnaces and spare parts

Additional equipment

  • Chimney, chimney with fan or catalytic converter
  • Over-temperature limit controller with adjustable cutout temperature for thermal protection
  • Protective gas connection to purge with non-flammable gases
  • Manual or automatic gas supply system
  • Port for thermocouple in the rear wall or in the furnace door
  • Process control and documentation via VCD software package for monitoring, documentation and control

Specifications

Capacity (Metric) 5 L
Temperature (Metric) 1100°C
Type Furnace
Style Flap door
Temperature Control B410
Dimensions (D x W x H) Interior 170 x 200 x 130 mm
Dimensions (L x W x H) Exterior 390 x 385 x 405 mm
Weight (Metric) 30 kg
Electrical Requirements 3-phase
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.