missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
- Adjustable air inlet integrated in door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low-noise operation
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
- Process control and documentation via VCD software package for monitoring, documentation and control of temperature and combustion loss
- Defined application within the constraints of the operating instructions
- Very short delivery times for standard furnaces and spare parts
- different scales available (on request)
Additional equipment
- Chimney, chimney with fan or catalytic converter
- Over-temperature limit controller with adjustable cutout temperature for thermal protection
- Protective gas connection to purge with non-flammable gases
- Manual or automatic gas supply system
- Port for thermocouple in the rear wall or in the furnace door
Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.
Specifications
Specifications
| Controller Type | B510 |
| Capacity (Metric) | 9 L |
| Temperature (Metric) | 1100°C |
| Dimensions (D x W x H) Interior | 240 x 230 x 170 mm |
| Dimensions (L x W x H) Exterior | 455 x 415 x 515 mm |
| Weight (Metric) | 35 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?