missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnace LT3/12/C550 Tmax1200 with Lift Door

Product Code. 30485201 Shop All Nabertherm Products
Change view
Click to view available options
Temperature (Metric):
1200°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Unit Size
30485201 1200°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30485201 Supplier Nabertherm™ Supplier No. L035H2AO
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Muffle furnaces ideal for daily laboratory use.

  • The muffle furnaces L 3/11 - LT 60/12 have been proven for daily laboratory use. These models stand out for their excellent workmanship, advanced and attractive design, and high level of reliability. The muffle furnaces come equipped with either a flap door or lift door at no extra charge.
  • Standard Equipment
  • Tmax 1200°C
  • Heating from two sides by ceramic heating plates (heating from three sides for muffle furnaces L 24/11 - LT 60/12) for an optimal temperature uniformity
  • Temperature uniformity of +/- 5 K with closed fresh-air inlet in empty work space according to DIN 17052-1 at working temperatures above 800°C
  • Thermocouple type S (1200°C)
  • Ceramic heating plates with integral heating element which is safeguarded and easy to replace
  • Optional flap door (L) which can be used as work platform or lift door (LT) with hot surface facing away from the operator
  • Dual shell ventilated housing made of textured stainless steel sheets for low surface temperature and high stability
  • Exclusive use of insulation materials without categorization according to EC Regulation No 1272/2008 (CLP). This explicitly means that alumino silicate wool, also known as refractory ceramic fiber (RCF), which is classified and possibly carcinogenic, is not used.
  • Adjustable air inlet integrated in door (see illustration)
  • Exhaust air outlet in rear wall of furnace
  • Controller with touch operation C550 resp. controller R7 for L 1/12 (adjustable for one temperature)
  • Solid state relays provide for lownoise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Note: The UK standard socket/plug is 13 amps. This equates to 2.9 kw. Higher than 3 kw would mean 16 amp sockets or higher.

Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.

Specifications

Temperature (Metric) 1200°C
Type Muffle Furnace with Lift Door
Voltage 220/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.