missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Multiparameter Meters

Click to view available options
Product Type:
Multiparameter Meter Set 1
Multiparameter Meter Set 2
Unit Size:
Each
Description
- For measurement of pH, ORP, conductivity, and dissolved oxygen (electro chemical)
- Perfect meter for environmental applications in ground and surface water measurement, aquaculture, waste water treatment plants and much more
- Includes mini USB-B Interface, 4 x 1.5 V AA Power supply, Set Of 2
- Automatic/Manual calibration
Specifications
Specifications
| Accuracy (ISE) | 0.000 to 999999μmol/L |
| Battery Type | AA |
| Calibration | Automatic/Manual |
| Calibration Points (pH) | ±2.000 to19,999 |
| Display Type | LCD Graphic, Backlit |
| IP Rating | IP67 |
| Range (Conductivity) | 0.000 to 1000 μS/cm |
| Range (mV) | -2500 to 2500 mV |
| Range (pH) | -2.000 to 19.999 |
| Range (Salinity) | 0.0 to 70.0 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction