missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Multi-channel Cassette

Product Code. 10668002 Shop All Heidolph Instruments Products
Change view
Click to view available options
Flow Rate:
0.005 to 37 mL/min.
0.24 to 27 mL/min.
1 to 364 mL/min.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
10668002 0.005 to 37 mL/min. Each
10239461 0.24 to 27 mL/min. Each
10117751 1 to 364 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10668002 Supplier Heidolph™ Supplier No. 5249002200
  • ONLINE EXCLUSIVE PRICE
    271.00 €
    231.56 € / Pack of 1
    Save 39.44 €
    14% Off
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with multi-channel pumps

  • Flow rates vary by cassette size
  • Suitable for tubes with 0.9 or 1.6 mm wall thickness (wt)
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 0.005 to 37 mL/min.
For Use With Tubing with 0.9 mm wall thickness
Size Small
Type Cassette
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.