missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ MULTI-HS 6/15 Digital Multi-position Hotplate Stirrer

Product Code. 16675442 Shop All Velp Products
Click to view available options
No. of Positions:
6
15
Max. Sample Load:
250 mL/Position
400 mL/Position
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 16675442

Brand: Velp Scientifica™ F20500530

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

A safe and compact digital multiposition magnetic stirrer with heating available in 6 and 15 positions. The MULTI-HS presents exclusive features such as timer, safety lock, brushless motor guarantee maximum performance and safety.

  • Simultaneous stirring and heating of 6 or 15 positions
  • Homogeneous temperature up to 120°C for all positions
  • VELP brushless motor ensures longevity and guarantees constant speed in all positions
  • SpeedServo™ technology maintains speed constant when viscosity changes
  • CerAlTop™ plate ensures easy cleaning and maximum resistance
  • Safe Hotplate warnings when the plate temperature is above 50°C
  • The lock feature prevents unintentional changes.
  • Designed for the longest lifespan
  • Guaranteed by 3 years warranty, after product registration.
  • Suitable for continuous work
  • Easy to operate digital interface with icons
  • The integral timer allows the programming of unsupervised operations
  • An acoustic signal informs you when the countdown is over
  • Programmable auto-reverse of the stirring direction

Specifications

Top Plate Material Ceramic-coated Aluminum Alloy
Voltage 230 V
Safety Features Yes
Body Material Plastic, Metal
Electrical Requirements Yes
Controller Type Digital
Length (English) 21.7 in.
Height (Metric) 6.6 cm
Temperature (Metric) 50°C to 120°C
Temperature (English) 122°F to 248°F
Height (English) 2.6 in.
Frequency 50/60 Hz
Width (Metric) 23.9 cm
Length (Metric) 55.1 cm
Width (English) 9.4 in.
Type Stirring Hotplate
Shape Rectangle
Max. Sample Load 400 mL/Position
Plug Type EU/UK
No. of Positions 6
Max. Container Size 0.4 L
Stirring Range 100 to 1000 rpm
Warranty 3 Years
Dimensions (L x W x H) 550 x 240 x 65 mm
Display Digital
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.