missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Multi-purpose Beakers with Caps

Product Code. 15772795
Change view
Click to view available options
Capacity (Metric):
30 mL
200 mL
Diameter (Metric) Outside:
43 mm
64 mm
Height (Metric):
47 mm
82 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 1000
Pack of 150
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outside Height (Metric) Sterility Unit Size
15772795 30 mL 43 mm 47 mm Sterile Pack of 500
15724002 30 mL 43 mm 47 mm Non-sterile Pack of 1000
15471850 200 mL 64 mm 82 mm Sterile Pack of 150
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15772795 Supplier ratiolab™ Supplier No. 5921174
  • ONLINE EXCLUSIVE PRICE
    93.00 €
    61.67 € / Pack of 500
    Save 31.33 €
    33% Off
 Restricted Item
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Multi-purpose beakers with red screw caps.

  • For sampling, transport and storage of solid, semi-solid and liquid samples

Specifications

Closure Color Red
Closure Material HDPE
Diameter (Metric) Outside 43 mm
Sterility Sterile
Quantity 500 Beakers/Bag
Capacity (Metric) 30 mL
Product Type Sample Cup
Material Polypropylene
Height (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.