missing translation for 'onlineSavingsMsg'
Learn More

Genlab Multi Purpose Benchtop Incubators

Product Code. 16325588
Change view
Click to view available options
Capacity (Metric):
30 L
40 L
53 L
73 L
Convection Type:
Fan Assisted
Natural
Includes:
Set Point Lock
Set Point Lock , Window
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Convection Type Includes unitSize
16325588 53 L Fan Assisted Set Point Lock -
16395578 30 L Fan Assisted Set Point Lock , Window -
16271032 30 L Natural Set Point Lock Each
16305588 40 L Natural Set Point Lock Each
16315588 53 L Natural Set Point Lock Each
16345588 73 L Fan Assisted Set Point Lock -
16335588 73 L Natural Set Point Lock -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 16325588 Supplier Genlab Supplier No. MINI/50/TDIG/F
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Highly efficient, reliable, and cost effective units suit most biological analysis, research, and general lab applications. Available in various sizes, designed with side or base mounted displays, and equipped with the latest touchscreen control system for intuitive control and excellent accuracy.

Included Features:

  • On screen historical trending (48 Hours)
  • Manual or automatic overheat reset
  • High accuracy Pt100B duplex sensors < 0.8°C
  • Low chamber uniformity
  • Energy efficient with integral energy meter
  • New - Set point lock feature

Available Options:

  • Fan assisted circulation (Not available <30L)
  • Stainless steel chamber
  • Viewing windows
  • Inner glass doors
  • 8 Stage profile control
  • Count down timer with 24/7 real time clock operation
  • Access ports (25, 50, 75 or 100 mm)
  • Audible warnings
  • Traceable
  • Calibrations to national standards
  • Bespoke stands and stacking kits
  • Extractor unit
  • Extended warranty
  • Internal lights
  • Bespoke solutions available upon request
  • 10 Menu x 8 Stage Profile Controller with Cyclic feature

Specifications

Accuracy High Accuracy Pt100B Duplex Sensors: <0.8°C
Controller Type Touchscreen Controller
Description Fan Assisted
Capacity (Metric) 53 L
Convection Type Fan Assisted
Material Coated Steel
No. of Places 3
No. of Shelves 2
Temperature Range (Metric) 5°C to 70°C
Type Multi-purpose Incubator
Display Base Mounted
Includes Set Point Lock
Sensor Types Manual or Automatic Overheat Reset, 2 Individual Pt100 Sensors
Shelf Material Chrome Plate Wire Grid Shelves
Temperature Resolution 0.1°C
Temperature Sensor Pt100
Temperature Stability ≤±0.6°C
Dimensions (D x W x H) Interior 33 x 29 x 49 cm
Dimensions (L x W x H) 63 x 47 x 61 cm
Weight (Metric) 45 kg
Wattage 500 W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.