missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab Multi Purpose Benchtop Incubators
Click to view available options
Capacity (Metric):
58 L
78 L
Includes:
Fan-assisted Circulation
Incubator Only
Viewing Window
Unit Size:
Each
Description
Included Features:
- Fluctuation ± 0.25°C at 37°C
- On screen historical trending (48 Hours)
- Manual or automatic overheat reset
- High accuracy Pt100B duplex sensors < 0.8°C
- Low chamber uniformity
- Energy efficient with integral energy meter
- New - Set point lock feature
Available Options:
- Fan assisted circulation (Not available < 30L)
- Stainless steel chamber
- Viewing windows
- Inner glass doors
- 8 Stage profile control
- Count down timer with 24/7 real time clock operation
- Access ports (25, 50, 75 or 100 mm)
- Audible warnings
- Traceable calibrations to national standards
- Bespoke stands and stacking kits
- Extractor unit
- Extended warranty
- Internal lights
- Bespoke solutions available upon request
- 10 Menu x 8 Stage Profile Controller with Cyclic feature
Specifications
Specifications
| Accuracy | High Accuracy Pt100B Duplex Sensors: <0.8°C |
| Alarm Types | Audible Warning Option (Please Inquire) |
| Controller Type | Side Mounted Touch Screen Interface |
| Capacity (Metric) | 58 L |
| Chamber Material | Stainless Steel |
| Material | Coated Steel |
| No. of Shelves | 2 to 3 Shelves |
| Temperature Range (Metric) | 5°C to 70°C |
| Type | Multi-purpose Benchtop Incubator |
| Display | Touch Screen |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction