missing translation for 'onlineSavingsMsg'
Learn More

Genlab Multi Purpose Benchtop Incubators

Product Code. 16395568
Change view
Click to view available options
Capacity (Metric):
58 L
78 L
Includes:
Fan-assisted Circulation
Incubator Only
Viewing Window
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Unit Size
16395568 58 L Viewing Window Each
16375568 58 L Incubator Only -
16385568 58 L Fan-assisted Circulation Each
16305578 78 L Incubator Only Each
16315578 78 L Viewing Window Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16395568 Supplier Genlab Supplier No. INC/50/TDIG/VIS
  • ONLINE EXCLUSIVE PRICE
    2230.91 €
    1679.44 € / Pack of 1
    Save 551.47 €
    24% Off
 Restricted Item
Estimated Shipment: 15-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly efficient units for biological analysis, research, and general lab applications. Incubators are equipped with the latest touch screen control system that offers intuitive control and excellent accuracy. Available in a variety of sizes, designed with either side or base mounted displays.

Included Features:

  • Fluctuation ± 0.25°C at 37°C
  • On screen historical trending (48 Hours)
  • Manual or automatic overheat reset
  • High accuracy Pt100B duplex sensors < 0.8°C
  • Low chamber uniformity
  • Energy efficient with integral energy meter
  • New - Set point lock feature

Available Options:

  • Fan assisted circulation (Not available < 30L)
  • Stainless steel chamber
  • Viewing windows
  • Inner glass doors
  • 8 Stage profile control
  • Count down timer with 24/7 real time clock operation
  • Access ports (25, 50, 75 or 100 mm)
  • Audible warnings
  • Traceable calibrations to national standards
  • Bespoke stands and stacking kits
  • Extractor unit
  • Extended warranty
  • Internal lights
  • Bespoke solutions available upon request
  • 10 Menu x 8 Stage Profile Controller with Cyclic feature

Specifications

Accuracy High Accuracy Pt100B Duplex Sensors: <0.8°C
Alarm Types Audible Warning Option (Please Inquire)
Controller Type Side Mounted Touch Screen Interface
Capacity (Metric) 58 L
Chamber Material Stainless Steel
Material Coated Steel
No. of Shelves 2 to 3 Shelves
Temperature Range (Metric) 5°C to 70°C
Type Multi-purpose Benchtop Incubator
Display Touch Screen
For Use With (Application) Most Biological Analysis, Research, and General Laboratory Applications
Includes Viewing Window
No. of Grids Fixed Shelf Runners and Removable Chrome Plated Wire Grid Shelves
Ports Optional Access Ports Available (Please Inquire)
Temperature Accuracy Pt100B Duplex Sensors: <0.8°C
Temperature Resolution 0.1°C
Temperature Stability <±0.6°C (Fan Assisted)
Dimensions (D x W x H) Interior 35 x 42 x 40 cm
Dimensions (L x W x H) 48 x 58 x 73 cm
Weight (Metric) 35 kg
Wattage 500 W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.