missing translation for 'onlineSavingsMsg'
Learn More

Genlab Multi Purpose Benchtop Incubators

Product Code. p-7087653
Click to view available options
Capacity (Metric):
58 L
78 L
Includes:
Fan-assisted Circulation
Incubator Only
Viewing Window
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16375568

Brand: Genlab INC/50/TDIG

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Highly efficient units for biological analysis, research, and general lab applications. Incubators are equipped with the latest touch screen control system that offers intuitive control and excellent accuracy. Available in a variety of sizes, designed with either side or base mounted displays.

Included Features:

  • Fluctuation ± 0.25°C at 37°C
  • On screen historical trending (48 Hours)
  • Manual or automatic overheat reset
  • High accuracy Pt100B duplex sensors < 0.8°C
  • Low chamber uniformity
  • Energy efficient with integral energy meter
  • New - Set point lock feature

Available Options:

  • Fan assisted circulation (Not available < 30L)
  • Stainless steel chamber
  • Viewing windows
  • Inner glass doors
  • 8 Stage profile control
  • Count down timer with 24/7 real time clock operation
  • Access ports (25, 50, 75 or 100 mm)
  • Audible warnings
  • Traceable calibrations to national standards
  • Bespoke stands and stacking kits
  • Extractor unit
  • Extended warranty
  • Internal lights
  • Bespoke solutions available upon request
  • 10 Menu x 8 Stage Profile Controller with Cyclic feature

Specifications

Accuracy High Accuracy Pt100B Duplex Sensors: <0.8°C
Alarm Types Audible Warning Option (Please Inquire)
Controller Type Side Mounted Touch Screen Interface
Capacity (Metric) 58 L
Chamber Material Stainless Steel
Material Coated Steel
No. of Shelves 2 to 3 Shelves
Temperature Range (Metric) 5°C to 70°C
Type Multi-purpose Benchtop Incubator
Display Touch Screen
For Use With (Application) Most Biological Analysis, Research, and General Laboratory Applications
Includes Incubator Only
No. of Grids Fixed Shelf Runners and Removable Chrome Plated Wire Grid Shelves
Ports Optional Access Ports Available (Please Inquire)
Temperature Accuracy Pt100B Duplex Sensors: <0.8°C
Temperature Resolution 0.1°C
Temperature Stability <±0.6°C (Fan Assisted)
Dimensions (D x W x H) Interior 35 x 42 x 40 cm
Dimensions (L x W x H) 48 x 58 x 73 cm
Weight (Metric) 35 kg
Wattage 500 W
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.