missing translation for 'onlineSavingsMsg'
Learn More

Genlab Multi Purpose Benchtop Ovens

Product Code. 16294432
Change view
Click to view available options
Capacity (Metric):
18 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
16294432 18 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16294432 Supplier Genlab Supplier No. MINO/18/TDIG/SS/TIM
  • ONLINE EXCLUSIVE PRICE
    2186.18 €
    1589.97 € / Pack of 1
    Save 596.21 €
    27% Off
 Restricted Item
Estimated Shipment: 23-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly efficient, reliable, and cost effective ovens that suit most warming, drying, and heat treatment processes. Available in a variety of sizes and equipped with intuitive touchscreen control that offers excellent accuracies.

Included Features

  • On screen historical trending (48 Hours)
  • Manual or automatic overheat reset
  • High accuracy Pt100B duplex sensors
  • Excellent stability (fan assisted)
  • Low chamber uniformity
  • Energy efficient with integral energy meter
  • New - Set point lock feature

Available Options (Upon Request)

  • Fan assisted circulation (Not available < 30L)
  • Stainless steel chamber
  • 8 Stage profile control
  • Count down timer with 24/7 real time clock operation
  • 10 Menu x 8 Stage Profile Controller with Cyclic feature
  • Access ports (25, 50, 75 or 100 mm)
  • Audible warnings
  • Traceable calibration certificate to National Standards
  • Bespoke stands and stacking kits
  • Extractor unit
  • Extended warranty
  • Explosion relief panels (OV style only)
  • Bespoke solutions available upon request

Specifications

Chamber Material Stainless Steel
Controller Type Base Mounted, Touchscreen
Description Multi-purpose benchtop oven with base mounted controller, with stainless steel chamber and 3 stage advanced timer
Capacity (Metric) 18 L
Temperature (Metric) 40°C to 250°C
Material Coated Steel
No. of Shelves 2 Shelves, 2 Positions
Shelf Material Chrome Plated Wire Grid Shelves
Temperature Stability <±0.6°C (Fan Assisted)
Dimensions (D x W x H) Interior 26 x 27 x 26 cm
Dimensions (L x W x H) 38 x 41 x 55 cm
Weight (Metric) 21 kg
Wattage 500 W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.