missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab Multi Purpose Benchtop Ovens
Description
Included Features:
- On screen historical trending (48 Hours)
- Manual or automatic overheat reset
- High accuracy Pt100B duplex sensors
- Excellent stability (fan assisted)
- Low chamber uniformity
- Energy efficient with integral energy meter
- New - Set point lock feature
Available Options (Upon Request):
- Fan assisted circulation (Not available < 30L)
- Stainless steel chamber
- 8 Stage profile control
- Count down timer with 24/7 real time clock operation
- 10 Menu x 8 Stage Profile Controller with Cyclic feature
- Access ports (25, 50, 75 or 100 mm)
- Audible warnings
- Traceable calibration certificate to National Standards
- Bespoke stands and stacking kits
- Extractor unit
- Extended warranty
- Explosion relief panels (OV style only)
- Bespoke solutions available upon request
Specifications
Specifications
| Controller Type | Touchscreen Interface, Side Mount |
| Capacity (Metric) | 78 L |
| Temperature (Metric) | 40°C to 250°C |
| Type | Multi-purpose Benchtop Oven |
| Material | Coated Steel |
| No. of Shelves | 2 Shelves, 3 Positions |
| Shelf Material | Removable Chrome Plated Wire Grid Shelves |
| Dimensions (D x W x H) Interior | 53 x 35 x 42 cm |
| Dimensions (L x W x H) | 85 x 48 x 58 cm |
| Weight (Metric) | 45 kg |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?