missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Multi-Purpose Blank Tyvek Labels
Click to view available options
Size (Metric):
20 x 22 mm
20 x 38 mm
38 x 76 mm
51 x 100 mm
Unit Size:
Pack of 1000
Description
- Tear-proof material, long-lasting adhesive
- Does not discolor over time
- Permanent marking with ballpoint pen, paper pencil and felt marker
- Labels pre-cut on roll
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | White |
| Material | Tyvek |
| Product Type | Multi-Purpose Blank Tyvek Label |
| For Use With (Application) | For Unique and demanding applications |
| Size (Metric) | 51 x 100 mm |
| Dimensions (LxW) | 51 x 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction