missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Multi-Purpose Clamps

Product Code. 15722259 Shop All Ohaus Products
Change view
Click to view available options
Size:
Small
Medium
Large
Jaw Type:
2-Prong Dual Adjust
2-Prong Single Adjust
3-Prong Dual Adjust
3-Prong Single Adjust
Length (Metric):
160 mm
168 mm
172 mm
216 mm
218 mm
229 mm
248 mm
273 mm
Material:
Nickel-plated
Stainless Steel
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Jaw Type Length (Metric) Material Unit Size
15722259 Medium 2-Prong Single Adjust 216 mm Nickel-plated Each
15792249 Small 3-Prong Single Adjust 160 mm Nickel-plated Each
15782249 Small 3-Prong Dual Adjust 168 mm Nickel-plated Each
15782399 Small 3-Prong Dual Adjust 172 mm Stainless Steel Each
15772269 Large 2-Prong Dual Adjust 248 mm Stainless Steel Each
15772249 Medium 3-Prong Single Adjust 218 mm Nickel-plated Each
15752249 Medium 3-Prong Dual Adjust 229 mm Nickel-plated Each
15742269 Medium 2-Prong Dual Adjust 229 mm Stainless Steel Each
15742249 Large 3-Prong Single Adjust 248 mm Nickel-plated Each
15732259 Medium 2-Prong Dual Adjust 229 mm Nickel-plated Each
15722249 Large 3-Prong Dual Adjust 273 mm Nickel-plated Each
15712259 Large 2-Prong Dual Adjust 248 mm Nickel-plated Each
15702259 Large 2-Prong Single Adjust 229 mm Nickel-plated Each
15762399 Large 3-Prong Dual Adjust 273 mm Stainless Steel Each
15772399 Medium 3-Prong Dual Adjust 229 mm Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 15722259 Supplier OHAUS™ Supplier No. 30392208
  • ONLINE EXCLUSIVE PRICE
    41.00 €
    30.59 € / Pack of 1
    Save 10.41 €
    25% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

OHAUS™ Multi-Purpose Clamps are designed to securely grip and position a variety of laboratory glassware.

  • Extension arms with a 360° rotation allow placement of apparatus at various distances from lab-frame without compromising experiment integrity
  • Swivel and fixed position clamps hold apparatus near the lab-frame or stand, and have a built-in integral holder for attaching to lab-frames or apparatus
  • Available as single or dual-adjust in nickel-plated zinc or stainless steel
  • Non-slip vinyl sleeves, and fiberglass covers for temperatures above 100°C (included with all 2 and 3-prong clamps)
TRUSTED_SUSTAINABILITY

Specifications

Type Multi-purpose Clamp
Material Nickel-plated
Includes Non-slip vinyl sleeves and fiberglass covers
Description Clamp, Multi Purpose,CLM-MULTI2SZM
Diameter (Metric) 11 mm
Length (English) 8.50 in.
Length (English) Arm 5.000 in.
Length (Metric) 216 mm
Length (Metric) Arm 127 mm
Size Medium
Size (Metric) Grip 0 to 78 mm
Jaw Type 2-Prong Single Adjust
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.