missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Multi-Purpose Clamps
Shop All Ohaus Products
Click to view available options
Size:
Small
Medium
Large
Jaw Type:
2-Prong Dual Adjust
2-Prong Single Adjust
3-Prong Dual Adjust
3-Prong Single Adjust
Length (Metric):
160 mm
168 mm
172 mm
216 mm
218 mm
229 mm
248 mm
273 mm
Material:
Nickel-plated
Stainless Steel
Unit Size:
Each
Description
- Extension arms with a 360° rotation allow placement of apparatus at various distances from lab-frame without compromising experiment integrity
- Swivel and fixed position clamps hold apparatus near the lab-frame or stand, and have a built-in integral holder for attaching to lab-frames or apparatus
- Available as single or dual-adjust in nickel-plated zinc or stainless steel
- Non-slip vinyl sleeves, and fiberglass covers for temperatures above 100°C (included with all 2 and 3-prong clamps)
Specifications
Specifications
| Type | Multi-purpose Clamp |
| Material | Stainless Steel |
| Includes | Non-slip vinyl sleeves and fiberglass covers |
| Description | Clamp, Multi Purpose, CLM-MULTI2DSM |
| Diameter (Metric) | 11 mm |
| Length (English) | 9.02 in. |
| Length (English) Arm | 5.000 in. |
| Length (Metric) | 229 mm |
| Length (Metric) Arm | 127 mm |
| Size | Medium |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction