missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Multi Thief

Product Code. 15849241 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
1000 mm
1500 mm
2000 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15849241 2000 mm Each
15829241 1000 mm Each
15839241 1500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15849241 Supplier Sampling Systems™ Supplier No. 1290K2000
Estimated Shipment: 12-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Enables the sample volume to be quickly and easily changed by changing the removable sample cells. Sampling Systems™ Multi Thief is ideal for taking multiple bulk samples from free flowing powders and granules.

  • 316 stainless steel construction
  • Variable sample volumes
  • Range of sampler lengths
  • Suitable for free flowing powders and granules
  • Multilevel Powder Sampler with variable Sample Volumes
Note: 4 inserts are required. Inserts are not included; sold separately.

Specifications

Product Type Multilevel Powder Sampler
Material Stainless Steel (316L)
Diameter (Metric) 40 mm
Length (Metric) 2000 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.