missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Multi-Tube Rack

Product Code. 17181902 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Blue/Natural
Purple/Natural
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17181902 Blue/Natural Each
17191902 Purple/Natural Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 17181902
  • ONLINE EXCLUSIVE PRICE
    49.24 €
    28.39 € / Pack of 1
    Save 20.85 €
    42% Off
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

The Multi Tube Rack is the most flexible tube rack designed for use with a multitude of tube diameters and heights. It holds virtually any brand tube 10 to 30 mm of varying heights.

  • Interchangeable tube rack inserts hold multiple tube sizes firmly in place to assist technicians constantly alternating between sample vessels
  • Tube rack inserts rotate and pivot to an angle position to facilitate more comfortable pipetting and allow better visibility
  • Unique teardrop well design that enables better retention of tubes
  • Alphanumeric grid for quick sample identification and retrieval
  • Ergonomic handles for ease of transporting the rack
  • Autoclavable

Specifications

Autoclavable Autoclavable
Color Blue/Natural
Holds Tubes (5 to 50 mL)
Material Polypropylene
Positions 6 and 20
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Tubes
Dimensions (L x W x H) 30.9 x 10.7 x 7.7 cm
Length (Metric) 30.9 cm
Length (English) 12.2 in.
Width (English) 4.2 in.
Height (English) 3 in.
Product Type Universal Multi Rack
Diameter (Metric) Inner 13 mm, 17 mm, and 30 mm
Shelves None
Height (Metric) 7.7 cm
Array 1 x 6, 2 x 10
Width (Metric) 10.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.