missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Multi-Vortex Mixer

Product Code. 11426367
Click to view available options
Orbit:
2 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11426367

Brand: Grant Instruments™ V32

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Versatile multi vortex mixer for vigorous re-suspension of cell or chemical pellets in tubes up to 1.5ml, with the facility to mix individual tubes up to 15ml.

  • Adjustable speed control from 500 to 3000 rpm
  • Handles up to 32 tubes in three different sizes/combinations
  • Additional VP-1 flat head for single tube mixing supplied with unit
  • Rubber suction pads hold tight to the work surface and prevent the unit from 'walking' - they also absorb vibration and prevent its transmission to the workbench
  • Easy to operate - select either 'Continuous' or 'Touch' operation and turn the knob to adjust the speed
  • The 32-socket universal platform for three tubes sizes (16 x 1.5mL, 8 x 0.5mL, 8 x 0.2mL) and a tip for mixing individual tubes up to 15mL
  • Operating temperature range: + 4°C to 40°C
TRUSTED_SUSTAINABILITY

Specifications

Orbit 2 mm
Speed Range 500 to 3000 rpm
Voltage 12 V
Temperature Range (Metric) 4°C to 40°C
Tube Size 16 mm dia.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.