missing translation for 'onlineSavingsMsg'
Learn More

ZVG Zellstoff Vertrieb™ Multiclean Plus Cloth Rolls

Product Code. 10116881
Change view
Click to view available options
Ply:
2-ply
Width (Metric):
240 mm
Unit Size:
2 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Ply Width (Metric) unitSize
10116881 2-ply 240 mm 2 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10116881 Supplier ZVG Zellstoff Vertrieb™ Supplier No. 1122400
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Clean using ZVG Zellstoff Vertrieb™ Multiclean Plus Cloth Rolls for a high degree of efficiency and safety A new manufacturing process makes these cloths even stronger and more absorbent.

  • Blue
  • 2-ply and 3-ply
  • High volume

Specifications

Product Type Multiclean Plus Cloth Roll
Length (Metric) 380 mm
Width (Metric) 240 mm
Color Blue
Ply 2-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.