missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ MultiDispo Disposable Sampler
BIOPHARMAGREENER_CHOICE

Product Code. 15551731 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
Length (Metric):
500 mm
1000 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Sterility Unit Size
15551731 100 mL 500 mm Sterile Pack of 20
15541731 100 mL 500 mm Non-sterile Pack of 20
15561731 200 mL 1000 mm Non-sterile Pack of 20
15571731 200 mL 1000 mm Sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15551731 Supplier Buerkle™ Supplier No. 53934441
  • ONLINE EXCLUSIVE PRICE
    283.00 €
    280.05 € / Pack of 20
    Save 2.95 €
    1% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Takes samples from multiple layers of sample materials. The Buerkle™ MultiDispo Disposable Sampler is suitable for free-flowing powders and small-grain granulates. Sterile and non-sterile varieties are available.

  • Takes samples from multiple layers of the sample material
  • Suitable for free-flowing powders and small-grain granulates
  • Representative all-layer samples can be emptied directly through the open handle into a sample container
  • Handle opening for emptying is 14mm in diameter
  • Clean room manufactured
  • Sterile varieties are sterilized by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 3.38 oz.
Capacity (Metric) 100 mL
Disposable Single-use
Sterility Sterile
Diameter (Metric) 25 mm
Length (Metric) 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.