missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Autoclavable to minimize risk of cross contamination
- Capable of grinding samples up to 10 mm and 5 Mohs
- 5 TS1 Spare Seals are included, extending the lifespan of the tube
- Requires TC1 Protective Housing to operate (sold separately)
Specifications
Specifications
| Product Type | Plastic Milling Tube with Stainless Steel Beater |
| Capacity (Metric) | 250 mL |
| For Use With (Application) | Wet Grinding |
| For Use With (Equipment) | IKA MultiDrive Control Mill |
| Material | Stainless Steel, PA, PC, PTFE, Silicone |
| Packaging Quantity | 5 Tubes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?