missing translation for 'onlineSavingsMsg'
Learn More

IKA-Werke GmbH & Co. KG™ MultiDrive MI 400 – S

Product Code. 17755878 Shop All IKA Products
Change view
Click to view available options
Capacity (Metric):
400 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
17755878 400 mL Each
1 options
This item is not returnable. View return policy

Product Code. 17755878

Brand: IKA-Werke GmbH & Co. KG™ 0020112099

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A specially sealed vessel with beater. In combination with MultiDrive Basic, it is suitable for dry grinding of a variety of applications, such as wood, pet food, frozen products or plastics.

  • Special vessel seal allows pressure to be released via the lid during the comminution process (for example, of very fine powder)
  • Product is held in vessel by a special foam
  • Milling chamber must be cleaned manually
  • Beater can be easily dismantled for intensive cleaning
  • Standard stainless steel beater is included with scope of delivery
  • Other optional tools, such as stainless steel star knife or hard metal beater are available separately
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 400 mL
Certifications/Compliance CE
Disposable Reusable
For Use With (Application) Impact Batch Grinding
For Use With (Equipment) IKA MultiDrive Universal Mill/Blender
Hardness 5 Mohs
Height (Metric) 180 mm
Length (Metric) 160 mm
Material Stainless Steel, Silicone
Particle Size 7 mm
Speed 3000 to 20,000 rpm
Width (Metric) 160 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.