missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Multifuge™ X4 R Pro Centrifuges CTS™ Series
BIOPHARMA

Product Code. 16883460 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
4 L
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
16883460 4 L 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16883460 Supplier Thermo Scientific™ Supplier No. 75009022
  • ONLINE EXCLUSIVE PRICE
    22265.00 €
    21400.00 € / 1 sets
    Save 865.00 €
    3% Off
 Restricted Item
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Multifuge™ X4 R Pro CTS series Cell Therapy Package, containing Factory Acceptance Test Documentation help you set up the processes faster, stay compliant, support regulatory audits

Thermo Scientific™ Multifuge™ X4 R Pro Centrifuges Cell Therapy Systems (CTS™) Series consists of equipment, documentation and certifications to support your Good Manufacturing Practice (GMP) needs. Compliance services are available to help ensure a timely and rapid validation process. Multifuge X4 R Pro Centrifuges (refrigerated benchtop models) are designed to help you get your research done more quickly, consistently, and with powerful reliability. Built on the foundation of quality and dependability that you expect from Thermo Scientific products, General Purpose Pro Centrifuges have features that can take your work to the next level.

Simple Operation and Design

  • Full color intuitive touch screen for fast programming, centrifuge health monitoring and up to 100 program storage
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Detailed operation information, including display of set and actual parameters, maximizes run performance and temperature accuracy for improved sample protection
  • Easily adjust speed, time and temperature, even during the run, with the convenient keyboard for direct input
  • Innovative lid-locking technology enables one finger downward motion for easy closing and locking of centrifuge lid, even on tall benches
  • Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run

Thermo Scientific™ Auto-Lock™ III Rotor System

  • Secure locking system allows easy push-button installation and exchange of rotors
  • Saves time in switch between applications
  • Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life

Thermo Scientific™ ClickSeal™ Bucket Sealing System

  • Biocontainment system seals with a snap; eliminates screw caps and complicated clips
  • Glove-friendly, one-handed open/close capability
  • Certified by CAMR™ in Porton Down, UK

Thermo Scientific™ SMARTSpin™ Technology

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Optimizes safety and improves separations

Space-Saving Design

  • Compact size conserves workspace on benchtop or floor
  • Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit

Energy Efficient

  • Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing
  • Programmable centrifuge compressor start and stop can save both time and energy

Product Documentation Package
The documentation package contains multiple certificates: declaration of conformity (CE), CSA and QMS certificates, certificates of environmental status), suggested customer maintenance schedule and product-specific factory documentation (certificate of conformance, technical specifications, equipment drawings, Porton Down certificate from Public Health England)

Services and Support (optional)
When you invest in Thermo Scientific laboratory equipment, you not only benefit from top-quality product performance, but you can also enjoy peace of mind and maximum uptime with world-class service solutions provided by Unity Lab Services.

Service plans
* Maximize uptime, maintain peak performance, and extend the life of your equipment with a service plan that includes annual preventive maintenance, digital remote resolution, and fast onsite response times.

  • Factory Warranty Period
    • Total Care Warranty TCWTYCENBTR
  • Post Warranty Period
    • Extended Warranty EXTWCENBTR
    • Tech Direct Service Plan TEDCENBTR
    • Total Care Service Plan TLCCENBTR

Compliance Services
** Reduce equipment noncompliance by documenting functionality to support your regulatory requirements with qualification (IQ/OQ) and performance testing services.

  • Qualification service
    • On-site IQ/OQ service IOQPCKE89003492
    • On-site IQ/OQ + cycle test IOPQPCKE89003492

* Available in 23 countries. Please indicate your interest in the Request a quote form and we will come back to you on availability.

** Compliance services are only available in select countries including U.S., Germany, France, U.K., Ireland, Spain, Portugal, Italy, Austria, Switzerland, Norway, Sweden, Denmark, Netherlands. Please state your interest to the Request a quote form.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certifications: EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15. Standards: ISO 14971, ISO 13485, ISO 9001
Capacity 4 L
Max. RCF 25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed 15,200 rpm (F21-48 x 2)
Product Line Multifuge
Refrigerated Yes
Drive System Direct, Brushless Induction Low Profile
For Use With (Equipment) Rotors
Includes TX-1000 rotor, adapters for 50 mL and 15 mL conical tube adapters, and 500 mL bottle, ClickSeal biocontainment lids, factory test acceptance documentation
Material Stainless Steel, ABS-Polycarbonate Blend
Rotor TX-1000
Voltage 208/240 V
Frequency 50/60 Hz
Product Type Benchtop Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.