missing translation for 'onlineSavingsMsg'
Learn More

Tork Multipurpose Cleaning Cloth W7

Product Code. 30243787 Shop All Tork Products
Change view
Click to view available options
Color:
Blue
White
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243787 White Each
30243846 Blue Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30243787 Supplier Tork Supplier No. 510172
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for lighter tasks, this soft and flexible 1-ply option tackles both oil and liquid spills - even in hard-to-reach places.

  • Simplify storage and transportation of these cleaning cloths and save time, thanks to their light, portable Handy Box.
  • Optimise consumption and minimise waste of cleaning cloths with the one-at-a-time dispensing feature.
  • Quickly and easily get hold of cleaning cloths as the Handy Box's large opening means cloths are easy to access.
  • Improve your operation's sustainability - our packaging is made out of 100% recycled fibres.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Cloth
Length (English) 16.34 in.
Length (Metric) 41.5 cm
Width (English) 13.98 in.
Width (Metric) 35.5 cm
Color White
Ply 1-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.