missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Multipurpose Vinyl Label Tape for M6/M7 Printers

With availability in 12 colors, colored vinyl labels are ideal for product, component, rating plate and general identification where various color options is required.

Brand:  Brady™ 174148

42.51 EUR valid until 2026-10-31
BEST PRICE on Promo! Use promo code "28008" to get your promotional price.


 View more versions of this product

Product Code. 17881669

  • 47.10 € / 1 rolls
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
  • Designed for use in ambient conditions with limited solvent exposure
  • RoHS compliant to 2011/65/EU (Pass 2015/863)
  • Made of B-439 vinyl material
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
Yellow
Continuous
Single-side Printable
Label
Barcode Labeling, Equipment Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
No
Rectangle
-70°C to +80°C
0.107 mm
50 ft.
0.375 in.
M6C-375-439-YL
ASTM D 1000, ASTM D 2979, ASTM G 155
None
Gloss
Vinyl
Thermal Transfer
Non-sterile
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
50 ft.
-94°F to +176°F
0.0042 in.
50 ft. x 0.375 in.
15.24 m
9.53 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Promo
Expires: 2026-10-31
Safety Starts Here: Save Up to 60%
Promo Code: 28008
Make safety a priority while making your budget go further. For a limited time, save up to 60% across a wide selection of safety essentials for your laboratory and workplace.

Applying Promo and Adding...

Promo
Expires: 2026-10-31
Support a Safer, More Efficient Laboratory
Promo Code: 28026
Save up to 66% on trusted facility safety and maintenance solutions.

Applying Promo and Adding...

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.