missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ Multitex™ Premium Extra z80 Cleaning Cloth Roll

Product Code. 17833525
Change view
Click to view available options
Color:
Blue
White
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17833525 White 1 roll
17823525 Blue 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17833525 Supplier ZVG™ Supplier No. 1114280W
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 23-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

This cloth roll provides extra thick cleaning wipes made of very soft, highly absorbent viscose nonwoven material.

  • High quality, nonwoven fabrics suitable for both wet and dry cleaning due to their tremendous strength
  • Very soft and lint-free
  • Able to absorb large amounts of liquid while remaining tear-resistant and solvent-resistant
  • Multitex™ cloths can be washed and wrung out during cleaning
  • Frequently used in sensitive work areas such as precision mechanics, painting shops, the electrical and automotive industries, as well as in nursing homes
  • Similar to textile cleaning rags, and can be used for different durations depending on level of contamination
  • Viscose non-woven fabric with textile characteristics
  • Solvent-resistant
  • Silicone- and lint-free
  • Roll contains 475 tear-off sheets

Viscose fibers are industrially produced from the base material cellulose. The chemical composition of this 'natural synthetic fiber' is similar to that of cotton. Viscose products are absorbent, flexible, and durable due to their textile character.

Specifications

Product Type Cleaning Cloth
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 12.6 in.
Width (Metric) 32 cm
Material Polyester, Viscose
Color White
Disposable Single-use
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.