missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ Multitex™ Premium Wipes

Product Code. 17863505
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 400
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17863505 White Pack of 400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17863505 Supplier ZVG™ Supplier No. 1084000
  • ONLINE EXCLUSIVE PRICE
    37.70 €
    31.85 € / Pack of 400
    Save 5.85 €
    15% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These high-quality disinfecting and cleaning towels offer a smooth surface made from 100% PET material, and are resistant to solvents and disinfectants.

Multitex™ Premium Wipes made of polyester nonwoven fabric (PET) with a smooth surface are suitable for use with all common disinfectants and cleaning agents. The disinfectant and cleaning wipes help maintain good hygiene.

  • 100% PET disinfectant and cleaning wipes
  • Tear-resistant
  • Absorbent
  • Lint-free
  • Resistant to solvents and disinfectants
  • Compatibility confirmed according to VAH guidelines

In the zetMedica™ range of ZVG™, numerous products are available to make daily work in the healthcare sector more efficient and effective.

Specifications

Product Type Wipe
Length (English) 11.8 in.
Length (Metric) 30 cm
Width (English) 14.2 in.
Width (Metric) 36 cm
Material PET
Color White
Disposable Single-use
Packaging Quantity 400 Towels/Pk.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.