missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ Multitex™ Ultra z70 Cleaning Cloth Roll

Product Code. 17863675
Change view
Click to view available options
Color:
White
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17863675 White 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17863675 Supplier ZVG™ Supplier No. 1114670
  • ONLINE EXCLUSIVE PRICE
    57.38 €
    47.25 € / 1 rolls
    Save 10.13 €
    17% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

These high quality cleaning cloths made from viscose nonwoven material provide thick wipes that are very soft, highly absorbent and tear-resistant.

These cloths can be washed out and wrung out during cleaning. They are used regularly, particularly in sensitive work areas such as precision engineering, paint shops, the electrical and automotive industries, as well as in retirement and nursing homes. Multitex™ z70 cloth is characterized by more material with a higher absorbency. This allows more liquid to be absorbed without tearing the material.

  • Viscose fleece with a textile character
  • Suitable for wet and dry cleaning
  • Ideal for degreasing
  • Very thick wipes (medium strength, between z60 and z80)
  • Can absorb large amounts of liquid
  • Very soft, yet lint-free
  • Tear- and solvent-resistant
  • Silicone-free
  • Each roll contains 500 sheets

Viscose fibers are industrially manufactured from the basic material cellulose. The chemical composition of this 'natural synthetic fiber' is similar to that of cotton. Due to their textile character, viscose products are highly absorbent, flexible and durable.

Specifications

Product Type Cleaning Cloth
Length (English) 16.1 in.
Length (Metric) 41 cm
Width (English) 15 in.
Width (Metric) 38 cm
Material Polypropylene
Color White
Disposable Single-use
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.