missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Mutex 2 Disposable Coveralls with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Each
Pack of 25
Description
- Product Type: Coverall
- Disposable
- Polypropylene
- Protection Level: Class 5/6, EC Category 3
- Liquid and Tear Resistant
- Non-sterile
- Latex-Free and Silicone-Free
Specifications
Specifications
| Product Type | Single-use Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Hood Type | Elastic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction