missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ MX35 Ultra+ Low-profile Microtome Blades

Product Code. 32260597 Shop All Epredia Products
Change view
Click to view available options
Quantity:
50 Pk.
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
32260597 50 Pk. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 32260597 Supplier Epredia™ Supplier No. 3054835
 Restricted Item
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

MX35 Ultra+ Disposable Low-profile Microtome Blades are designed for longevity with PTFE hard and extra-hard coatings for an advanced microtome blade that maintains excellent sectioning quality throughout the blade use.

  • Excellent for all FFPE tissue types, especially hard tissue and frozen sections.
  • Unique manufacturing process creates a strong edge for consistent section quality
  • 59% longer than Epredia Ultra blades*
  • 34° Edge angle
  • Two-layer coating for longevity: Extra-hard PTFE and Hard PTFE Proprietary steel hardening treatment
TRUSTED_SUSTAINABILITY

Specifications

Product Type Microtome Blades
Profile Low
For Use With (Equipment) Low Profile Microtome
Disposable Reusable
Quantity 50 Pk.
Coating PTFE, Steel Hardening Treatment
Cutting Angle 34°
Color Blue

* Based on internal data

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.