missing translation for 'onlineSavingsMsg'
Learn More

Benchmark™ myFuge™ 12 Microcentrifuge with COMBI-Rotor™

Product Code. 15386837
Change view
Click to view available options
Electrical Requirements:
100/240 V 50/60 Hz
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Unit Size
15386837 100/240 V 50/60 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15386837 Supplier Benchmark™ Supplier No. C1012E
  • ONLINE EXCLUSIVE PRICE
    569.00 €
    396.09 € / Pack of 1
    Save 172.91 €
    30% Off
View all promotions
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The myFuge™ 12 eliminates the need to change rotors when switching between microtubes and PCR strips. The included COMBI-Rotor™ accommodates 12 microtubes and 4 PCR strips, all at the same time.

  • Unique COMBI-Rotor for tubes and PCR strips
  • Double the capacity of traditional mini centrifuges
  • Near silent operations
  • Starts and stops with opening and closing of the lid
  • Fixed speed
  • Perfect for personal use

Specifications

Capacity 12 x 1.5/2.0 mL Tubes, 32 x 0.2 mL Tubes, 4 x PCR Strips
Max. Speed 5,500 rpm
Max. RCF 2,000 x g
Height (English) Exterior 4.4 in.
Height (Metric) Exterior 11.2 cm
Length (English) Exterior 5.5 in.
Length (Metric) Exterior 14 cm
Width (English) Exterior 5.5 in.
Width (Metric) Exterior 14 cm
Certifications/Compliance CE
Includes COMBI-Rotor for tubes and strips
Safety Features Operation stops when lid is opened
Electrical Requirements 100/240 V 50/60 Hz
Depth (English) 7.9 in.
Depth (Metric) 20 cm
Wattage 50 w
Rotor Included Yes
Warranty 2 Years
Refrigerated No
Net Weight 2.2 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.