Learn More
Thermo Scientific™ mySPIN™ 6 Portable Centrifuge Kit
Our most compact centrifuge, the mySPIN 6 mini centrifuge, is ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microcentrifuge tubes.
Brand: Thermo Scientific™ 75004085
476.90 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Additional Details : Weight : 1.90000kg
Description
Thermo Scientific™ mySPIN™ 6 Portable Kit is available for sample separations up to 2,000 x g performed outside the laboratory or in a remote location where an alternative electrical supply is necessary.
- Easy operation, and palm-shaped lid for left- or right-handed users
- Quick spin feature
- Quiet operation, low vibration
- Tool-free, quick rotor exchange
- Safety features including unit will not operate without lid in place for safety
- Includes 2 rotors to accommodate 0.2, 0.5, 1.5 2.0mL microcentrifuge tubes and PCR strip tubes
- Drop tested durable transparent PC transport box with inserts protects the mySPIN 6 and its contents
- 16 space tube rack that can transport important samples safely
- 12 V car adapter; allows the mySPIN 6 to be powered in the field
- The Portable Centrifuge Kit allows separation flexibility to fit your field application needs:
- Large animal and livestock testing
- Student field work, remote field stations, marine biology
- Forensic work and emergency response
- Wastewater checks and water pollution
- Soil analysis and milk collect testing
Specifications
6 x 2 mL | |
2,000 x g | |
Ambient Temperature | |
Benchtop Centrifuge | |
mySPIN 6 Portable Kit Complete | |
2 years | |
IEC 61010-1. IEC 61010-2-020 (refer to manual for more details) | |
8.25 lbs (4kg) | |
50/60 Hz |
6,000 rpm | |
51-53 dB(A) | |
CSA, CE, UL | |
mySPIN 6, 6 x 1.5/2.0mL rotor, 16 x 0.2mL tube rotor (singles or 2 x 8 strip), 6 tube adapters 0.2mL, 6 tube adapters 0.5mL, 4 replacement O-rings, storage case for rotors and adapters, universal power adapter 110-240 V 50/60 Hz with 4 interchangeable plug adapters, 12 V car adapter, Thermo ScientificTM transport box, transport box dividers, 16 space tube rack, centrifuge cradle | |
110/240 V 50/60Hz with 4 interchangeable plug adapters and 12 V power adapter | |
No | |
510 x 366 x 270 mm | |
Thermo Scientific | |
110/240 V |