missing translation for 'onlineSavingsMsg'
Learn More
Learn More
n-Heptane, anhydrous, over molecular sieves, packaged under Argon in resealable ChemSeal™ bottles
Click to view available options
Quantity:
250 mL
1 L
Unit Size:
1 L
250mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Packaged under Argon
Specifications
Specifications
| Melting Point | -91°C |
| Color | Colorless |
| Density | 0.684 g/mL |
| Boiling Point | 97°C to 99°C |
| Quantity | 1 L |
| Flash Point | -4°C (24°F) |
| Odor | Petroleum-like |
| Packaging | ChemSeal™ Bottle |
| Physical Form | Liquid |
| Refractive Index | 1.3877 |
| Show More |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction