missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ N1 Cleaner
Description
- Elma tec clean N1 is a liquid, neutral cleaning concentrate suitable for gentle ultrasonic cleaning of metal, plastic, glass and ceramic surfaces and ensembles consisting of different materials.
- Also suitable for jewellery manufacture and restoration of worn jewellery.
- Cleans quickly precious metals and gems.
- Removes oils, greases grinding, lapping and polishing residues as well as dust and fingerprints.
- Free of alkalies and acids, without smell and biodegradable.
Specifications
Specifications
| Form | Liquid |
| pH | 9 to 9.5 |
| Composition | Anionic surfactants 15 to 30%, non-ionic surfactants <5% |
| Concentration | Ultrasonic cleaning bath 5% with 95% tap water and 10% for without ultrasonic cleaning bath 10% with tap water |
| Container Type | Can |
| Content And Storage | 5°C |
| Volume (Metric) | 2.5 L |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?