missing translation for 'onlineSavingsMsg'
Learn More

Elma™ Lab Clean N10 Concentrated Cleaner

Product Code. 10411245
Change view
Click to view available options
Volume (Metric):
1 L
2.5 L
10 L
Unit Size:
1 L
10 L
2.5 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10411245 1 L 1 L
11872681 10 L 10 L
11862681 2.5 L 2.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10411245 Supplier Elma™ Supplier No. 8000075
 Restricted Item
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for use with labware made from metal, including aluminum and light alloys, glass, ceramic or plastic. Elma™ Lab Clean N10 Concentrated Cleaner gently removes emulsions and lime soap deposits and prevents their redeposition.

  • pH-neutral cleaning agent
  • Also a great choice for cleaning glassware
  • Always test the compatibility of Elma Lab Clean N10 with magnesium alloys before use

Spécification

Product Type Lab Clean N10 Cleaner
pH 8.2
Certifications/Compliance Annex III, EC 648/2004
Composition Anionic surfactants 5 to 15%, non-ionic surfactants 5 to 15%, Phosphates <5%, Polycarboxylates &l
Concentration Ultrasonic unit 2%, dishwasher 1%
Container Type Bottle
Content And Storage 5°C to 30°C
For Use With (Application) For dip and splash cleaning of instruments of labs and workshops applications
Volume (Metric) 1 L
compliance-icons
Identifiant produit
  • elma lab clean N10 (ELC N10)
Mention d'avertissement
  • Warning
Catégorie de danger
  • Serious eye damage/eye irritation Category 2
  • Acute toxicity Category 4
  • ACUTE AQUATIC Acute 1
Mention de danger
  • H319-Causes serious eye irritation.
  • H331-Toxic if inhaled.
  • H400-Very toxic to aquatic life.
Conseils de prudence
  • P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
  • P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
  • P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
  • P337+P313-If eye irritation persists: Get medical advice/attention.
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.