missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ N20 Aluminum Closures
Shop All Macherey-Nagel Products
missing translation for 'orderingAttributeHoverText'
Color:
Silver
missing translation for 'unitSize'
Pack of 100
Description
- Center tear off caps and complete tear off caps N 20
- Bi-metal crimp caps and magnetic crimp caps N 20
- for use on autosamplers with magnetic transportation system –
- Crimping of the bi-metal crimp caps is more convenient.
- All closures mentioned above are available with silicone / PTFE septa as well as with butyl / PTFE septa in different versions.
- Applications above 120 °C require silicone / PTFE septa.
- Individual septa, stoppers as well as PE caps N 20 are also available.
- Manual and electronic crimping tools N 20 complete this product range
Specifications
Specifications
| Color | Silver |
| Material | Aluminum, PTFE, Silicone |
| Septum | Silicone blue transparent /PTFE colorless |
| Quantity | 100 Pk. |
| Thickness (Metric) | 3 mm |
| Type | Crimp Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction