missing translation for 'onlineSavingsMsg'
Learn More

3M™ Nailsaver Sponges

Product Code. 17178650
Change view
Click to view available options
Color:
Blue, Orange
Blue, White
Green, White
Pink
Red, White
Yellow, Green
Yellow, White
Dimensions (L x W):
92 x 70 mm
130 x 70 mm
150 x 70 mm
150 x 95 mm
Quantity:
10 Pk.
6 Pk.
Unit Size:
Pack of 100
Pack of 120
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Quantity unitSize
17178650 Blue, Orange 150 x 95 mm 10 Pk. Pack of 100
17128660 Blue, White 150 x 70 mm 6 Pk. Pack of 120
17198650 Blue, White 130 x 70 mm 10 Pk. Pack of 100
17108660 Green, White 130 x 70 mm 10 Pk. Pack of 100
17168650 Pink 92 x 70 mm 10 Pk. Pack of 100
17188650 Red, White 130 x 70 mm 10 Pk. Pack of 100
17138660 Yellow, Green 150 x 70 mm 6 Pk. Pack of 120
17158650 Yellow, Green 150 x 70 mm 10 Pk. Pack of 100
17118660 Yellow, White 130 x 70 mm 10 Pk. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17178650 Supplier 3M™ Supplier No. 7000097768
  • ONLINE EXCLUSIVE PRICE
    285.00 €
    171.87 € / Pack of 100
    Save 113.13 €
    39% Off
View all promotions
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Unique side grooves protect the fingernails, while also allowing for a better grip for more cleaning leverage. This pad protects fingernails for worry free washing up, reducing the need for gloves and the likelihood of broken nails.

  • Cleaning sponges with a unique ridge to protect finger nails
  • Handy size for a good grip and excellent durability
  • Foam shape is easy to handle
  • Reduces the need for gloves
  • Extremely long lasting
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sponge
Color Blue, Orange
Dimensions (L x W) 150 x 95 mm
For Use With (Application) Cleaning
Length (Metric) 150 mm
Material Foam
Quantity 10 Pk.
Style Nailsaver
Width (Metric) 95 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.