missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Metric Tubing

Product Code. 10192251
Click to view available options
Diameter (Metric) Inner:
1 mm
2 mm
Diameter (Metric) Outer:
2 mm
4 mm
Unit Size:
25m
This item is not returnable. View return policy

Product Code. 10192251

Brand: Thermo Scientific™ 80010102

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Establish a leak-tight fit with metric fittings by using this 180 PVC metric tubing, manufactured from the highest-grade resins and special plasticizers.

Establish a leak-tight fit with metric fittings by using by using Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Metric Tubing. Manufactured from the highest-grade resins and special plasticizers. Available in true metric sizes, labelled and marked for easy cutting except where noted.

Features:
  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Resists hardening and discoloration and a wide range of chemicals—demonstrates dimensional stability
  • Excellent for a wide variety of small benchtop applications, this tubing is transparent, nontoxic and non-contaminating
  • Marked with I.D. and regulatory compliance as well as at regular intervals for easy identification and measurement (Cat. No. 8001-0102, -0204, -0305, and -0406 are not printed)

Ordering Information:

In packs of 25m (10m for largest three sizes)

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Food-grade material complies with USP VI and USDA regulations.
Autoclavable Autoclavable
Diameter (English) Inner 0.039 in.
Diameter (Metric) Inner 1 mm
Material PVC
Diameter (English) Outer 0.078 in.
Diameter (Metric) Outer 2 mm
Overall Length (English) 82 ft.
Overall Length (Metric) 25 m
Thickness (English) 0.01 in.
Thickness (Metric) 0.5 mm
Packaging Quantity 25
Color Clear
Hardness Durometer 60(A)
Flexibility Bend Radius 4xOD
Maximum Pressure 100 psig at 73°F, 50 psig at 125°F
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Product Type Flexible Tubing
Show More Show Less

Warning: Not intended for medical use. Nalgene 180 and 980 PVC tubing contains DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Envirnmental Agency that this chemical causes cancer or reproductive toxicity.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.