missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing
GREENER_CHOICE

Product Code. 11324675
Change view
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
1/8 in.
3/8 in.
5/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
3/4 in.
3/8 in.
5/8 in.
Maximum Pressure:
107 psig at 145°F, 214 psig at 73°F
152 psig at 73°F, 76 psig at 145°F
179 psig at 145°F, 358 psig at 73°F
48 psig at 145°F, 96 psig at 73°F
59 psig at 145°F, 118 psig at 73°F
Unit Size:
30.48m
30.4m
30m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Maximum Pressure unitSize
11324675 1/2 in. 5/8 in. 59 psig at 145°F, 118 psig at 73°F 30.4m
11384665 1/8 in. 1/4 in. 179 psig at 145°F, 358 psig at 73°F 30.48m
11304675 1/4 in. 3/8 in. 107 psig at 145°F, 214 psig at 73°F 30m
11314675 3/8 in. 1/2 in. 152 psig at 73°F, 76 psig at 145°F 30m
11334675 5/8 in. 3/4 in. 48 psig at 145°F, 96 psig at 73°F 30.4m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11324675 Supplier Thermo Scientific™ Supplier No. 80100500
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

View fluid levels easily with this translucent 489 linear LDPE tubing, economically priced and highly suitable for laboratory and industrial use.

Easily view fluid levels with translucent Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing. Economically priced and highly suitable for laboratory and industrial use, this low density polyethylene tubing is less flexible than Nalgene 180 PVC tubing but can be bent to facilitate set-ups.

Features:

  • Semi-rigid tubing (Durometer 50 Shore D) is economically priced and excellent for laboratory and industrial use
  • Non-toxic, odorless and tasteless, this food-grade tubing complies with 21 CFR 177.1520 for food packaging
  • Tubing can be bent to facilitate set-ups and can be chemically sterilized for repeatable use, and it has superior chemical resistance

.

TRUSTED_SUSTAINABILITY

Specifica

Certifications/Compliance Complies with FDA regulations for food use.
Autoclavable Not Autoclavable
Diameter (English) Inner 1/2 in.
Diameter (Metric) Inner 12.7 mm
Material LDPE
Diameter (English) Outer 5/8 in.
Diameter (Metric) Outer 15.9 mm
Overall Length (English) 100 ft.
Overall Length (Metric) 30.48 m
Thickness (English) 1/16 in.
Thickness (Metric) 0.16 cm
Packaging Quantity 1 piece of tubing 100 ft in length
Color Translucent
Hardness 50 (Shore D)
Flexibility 8 x OD bend radius
Maximum Pressure 59 psig at 145°F, 118 psig at 73°F
Max. Operating Temperature (English) 175°F
Max. Operating Temperature (Metric) 79°C
Product Type Semi-rigid Tubing
Vedi altri risultati Mostra meno risultati

Note: Does not comply with NSF Standard 51 for Food Zone Use.

Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.