missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing

Product Code. 10264591
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1/2 in.
1/4 in.
1/8 in.
11/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15.2m
15m
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Unit Size
10264591 1/8 in. 1/4 in. 15m
10584821 1/16 in. 1/8 in. 15m
11988477 3/16 in. 5/16 in. 15m
10728861 3/16 in. 3/8 in. 15m
11978477 1/4 in. 3/8 in. 15m
12782447 1/4 in. 7/16 in. 15m
12193931 1/4 in. 1/2 in. 15m
11304705 5/16 in. 1/2 in. 15m
10273921 3/8 in. 1/2 in. 15m
10768861 3/8 in. 9/16 in. 15.2m
10410343 3/8 in. 5/8 in. 15m
13485918 1/2 in. 11/16 in. 15.2m
10060571 1/2 in. 3/4 in. 15m
10603642 5/8 in. 7/8 in. 15m
11374705 3/4 in. 1 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10264591 Supplier Thermo Scientific™ Supplier No. 80600030
  • ONLINE EXCLUSIVE PRICE
    172.00 €
    131.00 € / 15m
    Save 41.00 €
    23% Off
View all promotions
Estimated Shipment: 03-12-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Minimize absorption of proteins and food products. A low-binding surface makes this flexible, durable tubing ideal for a variety of pump and transfer applications.

Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.

High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.
  • Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
  • Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
  • Durometer hardness: Shore A, 50

Ordering Information:

Double-bagged in case of 50′ (15.2m).

Note:

Not intended for invasive use.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards.
Autoclavable Autoclavable
Diameter (English) Inner 1/8 in.
Diameter (Metric) Inner 3.2 mm
Material Platinum-cured Silicone
Diameter (English) Outer 1/4 in.
Diameter (Metric) Outer 6.4 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 1/16 in.
Thickness (Metric) 0.16 cm
Packaging Quantity 50
Color Translucent
Hardness 50 (Shore A)
Flexibility 4 x OD bend radius
Maximum Pressure 12 psig at 320°F (160°C)
Max. Operating Temperature (English) 450°F
Max. Operating Temperature (Metric) 232°C
Product Type Flexible Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.